P004-006-2C13 - TRIPP LITE - Y Splitter | Anixter
P004-006-2C13 | TRIPP LITE

TRIPP LITE | P004-006-2C13 | Y Splitter Computer Power Extension Cord, 10A, 18AWG (IEC-320-C14 to 2x IEC-320-C13), 6-ft.

  • Manufacturer # P004-006-2C13
  • Anixter #522601
Features
  • Power two computers or other device from one outlet
  • UL Listed
  • Plug type - C14 to 2 x IEC-320-C13 (Device)
  • 18AWG (0.824mm), SJT, 10A, 100-250V
  • 6-ft. overall length, split equally into 3-ft. sides from the center
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items