P006-004-BL - TRIPP LITE - Universal | Anixter
P006-004-BL | TRIPP LITE

TRIPP LITE | P006-004-BL | Universal Computer Power Cord, 10A, 18AWG (NEMA 5-15P to IEC-320-C13 with Blue Plugs), 4-ft.

  • Manufacturer # P006-004-BL
  • Anixter #524666
Description

Tripp Lite's line of Color-Coded AC Power Cords offer quick identification of your computer cables. This 4-ft. cable with Blue connectors will replace the power cable on most computers and peripherals that have a removable power cord. Cable features an AC style plug (NEMA 5-15P) on one end and a computer style receptacle (IEC-320-C13) on the other end. UL Listed. Tripp Lite warrants this product to be free from defects in materials and workmanship for life.

Features
  • Blue color-coded 5-15P to C13 connectors
  • 4-ft replacement power cable for a PC, printer, monitor, etc.
  • 18AWG, 10AMP, 125Volt
  • Tripp Lite Limited Lifetime Warranty
  • UL Listed
Applications

Color-coding of connected power equipment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items