P006-006-515MF - TRIPP LITE - Piggyback | Anixter
P006-006-515MF | TRIPP LITE

TRIPP LITE | P006-006-515MF | Piggyback Power Extension Cord, 13A, 16AWG (NEMA 5-15P/R to IEC-320-C13), 6-ft

  • Manufacturer # P006-006-515MF
  • Anixter #524664
Description

Tripp Lite's Piggyback Power Cord allows you to connect two pieces of equipment to a single electrical outlet. The combination 5-15P / 5-15R connector allows a second 5-15P power cord to be attached, doubling your electrical outlet capacity. Use the P006-006-515MF with your PC and plug your monitor into the piggyback port...only one outlet required for both pieces of equipment! 6 ft. cable with IEC-320-C13 at the other end. Heavy-duty 16AWG, 13AMP conductors.

Features
  • 6 ft., 5-15P / 5-15R to C13 Piggyback Power Cord
  • Heavy-duty 16AWG, 13AMP conductors handle extra current draw
  • Molded ends for a lifetime of trouble free use
  • UL Listed
Applications

The P006-006-515MF Power Cord is specifically designed to power two pieces of equipment such as a PC and monitor off of one electrical outlet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items