P007-010 - TRIPP LITE - Heavy-Duty Computer | Anixter
P007-010 | TRIPP LITE

TRIPP LITE | P007-010 | Heavy-Duty Computer Power Cord, 15A, 14AWG (NEMA 5-15P to IEC-320-C13), 10-ft.

  • Manufacturer # P007-010
  • Anixter #526055
Type: UPS ACCESSORY
Features
  • Molded, Heavy-Duty Power Cable, 10 ft.
  • IEC-60320-C13 to NEMA 5-15P
  • 14 AWG x 3C, SJT, 15A, 125 Volt
  • RoHS Compliant
  • UL Listed
Applications

Use Tripp Lite's P007-010 in server applications that require a higher rated, heavier gauge cable. C13 to 5-15P connectors, 3 x 14 AWG conductors, 15A / 125V rating.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items