P034-010 - TRIPP LITE - Heavy-Duty Power | Anixter
P034-010 | TRIPP LITE

TRIPP LITE | P034-010 | Heavy-Duty Power Cord, 15A, 14AWG (IEC-320-C19 to NEMA 5-15P), 10-ft.

  • Manufacturer # P034-010
  • Anixter #531608
Description

Use Tripp Lite's P034-010 in server applications that require a higher rated, heavier gauge cable. IEC-60320-C19 to NEMA 5-15P connectors, 3 x 14 AWG conductors, 15A/125V rating.

Features
  • Molded, Heavy-Duty Power Cable, 10 ft.
  • IEC-60320-C19 to NEMA 5-15P
  • 14 AWG x 3C, SJT, 15A, 125 Volt
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items