P040-010 - TRIPP LITE - Heavy-Duty Power | Anixter
P040-010 | TRIPP LITE

TRIPP LITE | P040-010 | Heavy-Duty Power Extension Cord for PDU and UPS, 20A, 12AWG (IEC-320-C19 to NEMA L6-20P), 10-ft.

  • Manufacturer # P040-010
  • Anixter #524025
Description

Tripp Lite's Heavy Duty C19 to L6-20P 10 ft. power cord is constructed with 3 x 12AWG copper conductors, fully molded ends, and 250V/20A rating.

Features
  • Molded, Heavy-Duty Power Cord, 10 ft.
  • IEC-320-C19 to NEMA L6-20P
  • 12AWG, SJT, 20A, 250V
  • RoHS compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items