P043-002 - TRIPP LITE - Heavy-Duty Power | Anixter
P043-002 | TRIPP LITE

TRIPP LITE | P043-002 | Heavy-Duty Power Extension Cord with 20 AMP Breaker, 20A, 10AWG (NEMA L5-30P to NEMA L5-20R), 2-ft.

  • Manufacturer # P043-002
  • Anixter #523940
Description

Tripp Lites P043-002 allows a simple transition from a L5-30R wall outlet to a L5-20R outlet. No need to call in an electrician to change the outlet and breaker, simply plug in the L5-30P plug and convert to L5-20R outlet with a built-in 20AMP breaker. Heavy-duty metal box, 3 x 10AWG.

Features
  • Easy transition between L5-30R to L5-20R
  • L5-20R outlet box contains 20AMP breaker
  • 2-ft. of 3C x 10AWG cable between L5-30P plug and L5-20R outlet box
  • UL-rated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items