P044-06I - TRIPP LITE - Heavy-Duty Power | Anixter
P044-06I | TRIPP LITE

TRIPP LITE | P044-06I | Heavy-Duty Power Adapter Cord, 20A, 12AWG (NEMA-L5-20R to NEMA-5-20P), 6-in.

  • Manufacturer # P044-06I
  • Anixter #523946
Description

Tripp Lite's P044-06I six inch plug adapter has a locking 120V 20A (NEMA L5-20R) output receptacle and a straight-blade 120V 20A (NEMA 5-20P) input plug. Converts equipment with L5-20P locking input plug to a non-locking 5-20P input plug. Also serves a s a convenient means of converting a NEMA 5-15/20R straight-blade receptacle to a locking L5-20R receptacle. UL Listed.

Features
  • Locking 120V 20A (NEMA L5-20R) output receptacle
  • Straight-blade 120V 20A (NEMA 5-20P) input plug
  • Converts equipment with L5-20P locking input plug to a non-locking 5-20P input plug
  • Also serves as a convenient means of converting a NEMA 5-15/20R straigt-blade receptacle to a locking L5-20R receptacle
  • UL Listed.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items