P047-002 - TRIPP LITE - Heavy-Duty Power | Anixter
P047-002 | TRIPP LITE

TRIPP LITE | P047-002 | Heavy-Duty Power Extension Cord, 15A, 14AWG (IEC-320-C19 to IEC-320-C14), 2-ft.

  • Manufacturer # P047-002
  • Anixter #524026
Description

Tripp Lite Heavy Duty C19 to C14, 2 ft. Power Cable. Constructed with 3 x 14 AWG copper conductors, fully molded ends, 100-250V / 15A rating.

Features
  • Molded, Heavy-Duty Power Cable, 2ft.
  • IEC-60320-C19 to IEC-60320-C14
  • 14 AWG x 3C, SJT, 15A, 100-250 Volt
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items