P1-1F0E3 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
P1-1F0E3 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | P1-1F0E3 | Power Distribution Unit, 1-Phase, 208 VAC, 30A, 4.9 Kilowatt, 2.2" Width x 70.5" Height, (24) C13/(6) C19 Locking Outlet, L6-30 Plug

  • Manufacturer # P1-1F0E3
  • Anixter #495325
Features
  • Ensures Reliability within Modern Day Data Centers with High Hot aisle Temperatures, as a Result of 149 Deg F Ambient Temperature Rating
  • Protects Equipment Form Current Spikes and Nuisance Tripping with Highly Reliable, Heat Tolerant 100 Percent Rated Magnetic Breakers
  • Prevents Accidental Disconnections Through Optional Locking Outlets, Which Ensure Power Cords Stay Securely Fastened to IEC Outlets
  • Vertical PDU Installs Quickly with Universal, Tool Less Mounting Hardware or Available Shipped Preinstalled in CPI Cabinets
  • Offers a Broad Range of Standard Configurations, Combining Different Power Inlets/Plugs and Outlets for Configurations that Match Facility Requirements
  • Fits in the Zero-U Space at the Side of Cabinets and Does Not Block Access to Equipment Mounting Rails or Exhaust Airflow
Tech. Info & Standards

UL (Canada and US), CE, CSA, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items