P10515 BK001 - ALPHA WIRE - TUBING, ALL | Anixter
P10515 BK001 | ALPHA WIRE

ALPHA WIRE | P10515 BK001 | TUBING, ALL PURPOSE PVC 14AWG UL224/CSA198 MIL-I-631D BLK ROHS

  • Manufacturer # P10515 BK001
  • Anixter #APVC-105-15-0
Decimal: .066 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Military Color Code: CLEAR
Military Spec: MIL-I-631D
Size By Inch Fractions: 1/16 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items