P1056 BK002 - ALPHA WIRE - .166" PVC TUBING | Anixter
P1056 BK002 | ALPHA WIRE

ALPHA WIRE | P1056 BK002 | .166" PVC TUBING MIL-I-631D UL CSA 50' SPOOLS -20C TO 105C BLK

  • Manufacturer # P1056 BK002
  • Anixter #APVC105-6-0
Class: NO CLASS SPECIFIED
Decimal: 6.00 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Military Color Code: BLACK
Military Spec: MIL-I-631D
Size By Inch Fractions: 6 INCH
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items