P1059 BK002 - ALPHA WIRE - PVC TUBING BLK | Anixter
P1059 BK002 | ALPHA WIRE

ALPHA WIRE | P1059 BK002 | PVC TUBING BLK 105C 300V SIZE 9 UL224

  • Manufacturer # P1059 BK002
  • Anixter #APVC-105-9B
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Military Color Code: BLACK
Military Spec: MILITARY SPECIFICATION NUMBER
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: WALL TYPE NOT SINGLE
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items