Select Country and Language Latin America / English
Change Country
P110PC1IG9Y | PANDUIT

PANDUIT | P110PC1IG9Y | 1-pair 110 connector on each end. Meets Category 3 performance requirements.

  • Manufacturer # P110PC1IG9Y
  • Anixter #BZ-OO09-PA501-09
Category: CATEGORY 3
Color: GREY
Connector Type: 110 TO 110
Lengths: 9 FT. : 2.74 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Features
  • Factory assembled patch cord assembly
  • Ideal for use in cross-connect applications with Pan-Punch(TM) 110 connecting blocks
  • Available in a variety of lengths
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items