P110VCM300 - PANDUIT - Vertical Cable | Anixter
P110VCM300 | PANDUIT

PANDUIT | P110VCM300 | Vertical Cable Manager for use With 300 Pair System

  • Manufacturer # P110VCM300
  • Anixter #522727
Cable Management Type: RING DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Finger design allows for easy changes
  • Can be mounted between towers
  • Compatible with GP6(TM) PLUS or 110 Tower Systems
  • Designed for wall mount or 19" rack mount applications
  • Facilitates vertical cable management
  • Rugged all metal construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items