P18-12R-C - PANDUIT - Ring Terminal, | Anixter
P18-12R-C | PANDUIT

PANDUIT | P18-12R-C | Ring Terminal, Non-Insulated, 22 - 16 AWG, 1/2" Stud Size

  • Manufacturer # P18-12R-C
  • Anixter #431148
RoHS Compliant: YES
Type: COPPER - OTHER
Features
  • Ring tongue design assures a secure connection in high vibration applications
  • Internal barrel serrations assure good wire contact and maximum tensile strength
  • Brazed seam protects terminal barrel from splitting during the crimp process
  • Barrel of terminal internally beveled to provide quick and easy wire insertion
  • UL and CSA rated up to 2000 V per UL 486
  • Maximum recommended operating temperature 302F (150C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items