P2070A-Z-125100 - COMMSCOPE SYSTIMAX | Anixter
P2070A-Z-125100 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | P2070A-Z-125100 | STII+ CONNECTOR FOR 125 MULTIMODE FIBER ANAEROBIC 0.9 AND 3.0 MM JACKET 100 PER PACK COMCODE: 700005556

  • Manufacturer # P2070A-Z-125100 | 700005556
  • Anixter #513529
Connector Type: ST-COMPATIBLE
Fiber Type: MULTI MODE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items