P3-1F0E3 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
P3-1F0E3 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | P3-1F0E3 | Monitored eConnect PDUs provide continuous voltage, current, power, power factor and energy monitoring for each breaker on the PDU with 1% metering accuracy for power measurements.

  • Manufacturer # P3-1F0E3
  • Anixter #501733
Number of Outlets: 24
Type: RACK MOUNT PDU
Features
  • Optimized for high density applications with a low profile design, universal tool-less mounting and
  • use in ambient air temperatures up to 149F (65C)
  • Connect any combination of up to 20 networked PDUs together and access all PDUs through a
  • single IP address using the built-in web interface
  • Continuous power monitoring at each breaker with 1% metering accuracy
  • Local display with an interactive screen that displays combined power measurements
  • Remote monitoring through a network connection using a web browser
  • Easy network setup using the local display to enter the IP address for fast deployment onto your
  • network
  • User defined alarms for each circuit breaker on the PDU indicated by a flashing LED near the central
  • display and summarized on the built-in web interface
  • Broad selection of standard configurations that combine different power inlets/plugs with a mix of
  • outlets to match your facility requirements
  • Low profile design that fits in the zero U space at the side of your equipment cabinet and does not
  • block access to equipment mounting rails or exhaust airflow from equipment
Applications

CPI's Monitored eConnect PDUs provide continuous cabinet-level power monitoring with 1% metering accuracy. It also provides local and remote power monitoring for the PDU. Use in data center and equipment room cabinets and racks to remotely monitor combined power use and to help balance power loads for all.
attached equipment

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items