P3-1N0G3 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
P3-1N0G3 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | P3-1N0G3 | Vertical eConnect PDU,Monitored, L21-20 Plug, Three Phase WYE, 208V, 20A, (30) C13 (6) C19 Outlets

  • Manufacturer # P3-1N0G3
  • Anixter #502285
Number of Outlets: 36
Type: RACK MOUNT PDU
Description

CPI's Monitored eConnect(TM) PDUs are a new generation of power distribution products that connect you to your evolving enterprise data center. Whether you need to connect a few pieces of equipment or need to support high density computing with multipl e blade servers in every cabinet, Monitored eConnect PDUs provide reliable power distribution with local and remote power monitoring.
Choose a Monitored eConnect PDU when you need to measure power use for each rack or cabinet. Monitored eConnect PDUs p rovide continuous, automated voltage, current, power and power factor monitoring for each breaker on the PDU with 1% metering accuracy for power measurements. An easy to read central display provides detailed information about power usage. Additionall y, each PDU has an Ethernet connection, an external connection for two environmental probes and two connections for linking PDUs together. You can enter the IP address using the local display for quick attachment to the network. Then, access the PDU re motely using a web browser for detailed measurements and to set upper and lower threshold alarms for power, temperature and humidity. Link up to 20 PDUs together to share a single Ethernet connection and IP address. The web browser lets you easily clic k between linked PDUs and any alarms are summarized on a separate tab. As an alternative, you can monitor the PDU with a third-party software that accepts SNMP traps.
Monitored eConnect PDUs include the features of the Basic eConnect PDUs, which are a low profile design, universal tool-less mounting and can be confidently deployed in cabinets with CPI Vertical Exhaust. Ducts or in hot aisle containment applications in ambient air temperatures up to 149F (65C). Various combinations of IEC C13, IEC C19 and NEMA 5-20R outlets are spaced and grouped for convenience, and there is an attachment point next to each C13 and C19 outlet for a snap-on power cord retention tether that is used to secure power cord connections. Most PDUs inc

Features
  • Continuous, automated power monitoring at each breaker with 1% metering accuracy
  • Local display with an interactive screen that displays combined power measurements
  • Remote monitoring through a network connection using a web browser
  • Easy network setup using the local display to enter the IP address for fast deployment onto your network
  • User defined alarms for each circuit breaker on the PDU indicated by a flashing LED near the central display and summarized on the built-in web interface
  • Connect any combination of up to 20 networked PDUs together and access all PDUs through a single IP address using the built-in web interface
  • Optimized for high density applications with a low profile design, universal tool-less mounting and use in ambient air temperatures up to 149F (65C)
  • Broad selection of standard configurations that combine different power inlets/plugs with a mix of outlets to match your facility requirements
  • Low profile design that fits in the zero U space at the side of your equipment cabinet and does not block access to equipment mounting rails or exhaust airflow from equipment
Applications

PI's Monitored eConnect(TM) PDUs provide continuous, automated cabinet-level power monitoring with 1% metering accuracy
Provides local and remote power monitoring for the PDU
Use in data center and equipment room cabinets and racks to remotely monitor combined power use and to help balance power loads for all attached equipment

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items