P3 750 JCASS - COMMSCOPE ENTERPRISE | Anixter
P3 750 JCASS | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | P3 750 JCASS | P3 750Series 75Ohm TrunkandDistributionCable,2500 ft Length, BlackPEJacket,FloodedForUnderground, CopperCladAluminum CenterConductor

  • Manufacturer # P3 750 JCASS | 5304203
  • Anixter #510586
Braid Material: NO BRAID
Coax Construction: COAXIAL
Coax Type: ETHERNET TRUNK/THIN COAX
Conductor Diameter: 0.16 INCHES
Conductor Material: COPPER CLAD ALUMINUM
Conductor Size: 6 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: NOT DECLARED
Screen/Shield Type: COPPER FOIL
Features
  • P3 750 is optimized for use in broadband distribution plants. Its low attenuation and inherent strength has made it an industry standard
  • A high precision aluminum outer conductor surrounds a high compression, micro-cellular dielectric core. The core contains a fully bonded copper clad center conductor
  • Like all CommScope distribution products, P3 500, 565, 625, 700, 750 and 875 are available in ConQuest Conduit
Specifications
  • Item: TrunkandDistributionCable
  • Corrosion Protection: Migraheal
  • Jacket Material: PE
  • Center Conductor Material: Copper-Clad Aluminum
  • Construction Type: Swaged
  • Dielectric Material: PE
  • Outer Conductor Material: Aluminum
  • Diameter Over Center Conductor: 0.167 Inch (4.242 mm) Nominal
  • Diameter Over Dielectric: 0.682 Inch (17.323 mm) Nominal
  • Diameter Over Outer Conductor: 0.750 Inch (19.050 mm) Nominal
  • Diameter Over Jacket: 0.830 Inch (21.082 mm)
  • Jacket Thickness: 0.0350 Inch (0.8890 mm) Nominal
  • Outer Conductor Thickness: 0.0340 Inch (0.8636 mm) Nominal
  • Cable Length: 762 m (2500 ft)
  • DC Resistance: 0.57 Ohm/kft (Inner Conductor, Nominal), 0.19 Ohm/kft (Outer Conductor, Nominal), 0.76 Ohm/kft (Loop, Nominal)
  • DC Resistance Note: Nominal Values Based on a Standard Condition of 20 deg C (68 deg F)
  • Capacitance: 50.2 pF/m (15.3 pF/ft)
  • Capacitance Tolerance: +/-1.0 pF/ft
  • Characteristic Impedance: 75 Ohm
  • Characteristic Impedance Tolerance: +/-2 Ohm
  • Jacket Spark Test Voltage: 5000 Volt AC
  • Nominal Velocity of Propagation (NVP): 87%
  • Operating Frequency Band: 5 - 1000 MHz
  • Structural Return Loss: 30 dB At 5 - 1000 MHz
  • Environmental Space: Buried
  • Jacket Color: Black
  • Minimum Bend Radius: 6 Inch (152.40 mm) Bonded, 8 Inch (203.20 mm) Standard
  • Pulling Tension: 675 lb (306 kg) Maximum
  • Attenuation: 0.36 - 5.71 dB/100 m (0.11 - 1.74 dB/100 ft)
Tech. Info & Standards

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items