P450-006 - TRIPP LITE - Null Modem Serial | Anixter
P450-006 | TRIPP LITE

TRIPP LITE | P450-006 | Null Modem Serial DB9 Serial Cable (DB9 F/F), 6-ft.

  • Manufacturer # P450-006
  • Anixter #532780
Color: BLACK
Connector Type: D-SUB TO D-SUB
Lengths: 6 FT. : 1.83 M
Type: PATCH CORDS
Features
  • DB9 female to DB9 female, 6ft
  • Full Handshake Null wiring configuration: 1+6 - 4, 2-3, 3-2, 4 - 1+6, 5-5, 7-8, 8-7.
  • Superior molded cables with foil-shielding for maximum EMI/RFI protection
  • Gold-plated connectors provide superior conductivity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items