P504-050-EZ | TRIPP LITE

TRIPP LITE | P504-050-EZ | High Resolution SVGA/VGA Monitor Easy Pull Cable with Audio and RGB Coax (HD15 M/M), 50-ft.

  • Manufacturer # P504-050-EZ
  • Anixter #438479
Description

Tripp Lite's 50 ft. SVGA/VGA Easy Pull Monitor Cable with Connectors and built-in 3.5mm Audio makes running long length video cables a snap. The pull-apart design allows the cable to be run through conduit or other tight areas that a HD15 connector wouldn't fit through. Diameter of the circular DIN end is only 7/8". Circular Easy Pull connector is threaded to ensure maximum security once the cable is re-attached. The mini-coax (RGB) and paired video wire construction delivers superior signal quality. Double shielding (foil and braid) provides maximum EMI/RFI protection. Both high density DB15 males and 3.5mm stereo connectors are molded and have integral strain relief to ensure they last a long time.

Features
  • Single run for HD15 Video and Stereo
  • Two-piece design runs through conduit or other tight areas
  • Threaded circular DIN connector provides secure reattachment
  • Superior-molded cables with foil and braid shielding for maximum EMI/RFI protection
  • RGB 75-ohcoax construction for maximum video resolution
  • HD15 male to HD15 male and 3.5mm Stereo M/M molded connectors
  • 3.5mm length on pigtail side: 8 inch - 3.5mm length on main cable side: 24 inch
  • Supports resolutions up to 1600 x 1200
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items