P6-1T0C3 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
P6-1T0C3 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | P6-1T0C3 | Power Distribution Unit, Vertical Switched Pro, 3-Phase, 208 Volt, 30 Ampere, 9.9 Kilowatt, (3) 2-Pole 20 Ampere Magnetic Breaker, (18) C13/(6) C19 Outlet, Steel, Black

  • Manufacturer # P6-1T0C3
  • Anixter #496144
Number of Outlets: 24
Type: RACK MOUNT PDU WITHOUT SURGE PROTECTION
Features
  • High Ambient Temperature Ratings up to 149 Degree F
  • Secure Array IP Consolidation
  • Click Secure Locking Outlets
  • Built-In Web Interface
  • Remote PDU Monitoring
  • Remote Outlet Switching with Lock, LED On/Off Indicators
  • Remote Outlet Monitoring
  • Built-In Display of Total Voltage, Current, Power and Power Factor
  • Outlet Grouping and Naming
  • Can be Shipped Preinstalled in Cabinets
  • Hydraulic Magnetic Breakers
  • Universal Tool-Less Mounting and Preinstallation Options
  • Low-Profile Design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items