PB66PP - HOFFMAN ENCLOSURES INC - Type 1 | Anixter
PB66PP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PB66PP | Type 1 Pull Box Perforated Panel, Steel, 4.40" H x 5.50" W

  • Manufacturer # PB66PP
  • Anixter #479796
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

Panel, Pull Box, Perf

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items