PD-1815R-RN - MIDDLE ATLANTIC PRODUCTS - | Anixter
PD-1815R-RN | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PD-1815R-RN | Rack Mount Power Strip, 1RU, NEMA 5-15P, 1-Circuit, 18-Outlet, Horizontal Mount, 120 Volt AC, 15 Ampere, 19" Width x 4.365" Depth x 1.75" Height, Steel, Black Powder Coated

  • Manufacturer # PD-1815R-RN
  • Anixter #449770
Description

Multi-Mount(tm) Rackmount Power

All models feature: Reversible, adjustable mounting ears for flexible installation options Mixed outlet orientations to accommodate various plug types Compact form factor takes up minimal space SignalSafe(tm) power cord minimizes the effects of AC magnetic fields; Surge protected models also feature: Two stages of protection, with remote and local surge status notification LED power indication

Must be a reseller to purchase this product

Features
  • Versatile design allows for the unit to be mounted either horizontally or vertically in the rack
  • Shallow 4" depth
  • Up 20 total outlets, front and rear
  • 9, 14 gauge SignalSAFE(tm) power cord minimizes the effects of AC magnetic fields
  • Reversible, adjustable mounting ears provide more flexible installation options with either 0 or 90 mounting
  • Outlets are oriented in various directions to accommodate plugs of different shapes, sizes and orientations
  • When installed with 90 orientation, the unit supports heavy "wall wart" power supply plugs.
  • Designed to optimize space and efficiency in power management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items