PD-3501G/AC - MICROSEMI - 1-Port PoE | Anixter
PD-3501G/AC | MICROSEMI

MICROSEMI | PD-3501G/AC | 1-Port PoE Midspan, 10/100/1000BaseT, AC Input

  • Manufacturer # PD-3501G/AC
  • Anixter #456674
Number of Ports: 1 PORT
Type: MIDSPAN
Description

PowerDsine's 3501G Power over Ethernet (PoE) single port Midspan (PoE injector) offers a compact and cost effective, fully IEEE 802.3af compliant solution for IP phones, WLAN access points, network cameras and other IP terminal installations. The 3501G PoE midspan offers compact, affordable and reliable power over standard Ethernet cables, leaving network infrastructure completely unaltered. With the midspan's plug-and-play installation, they are easily and cost effectively implemented leveraging an existing Ethernet infrastructure while at the same time providing the assurance of a future proof network.

Features
  • Safe & reliable power over existing Ethernet infrastructure
  • Stackable and compact
  • Cisco and legacy PoE support
  • Plug-and-play installation
  • Guaranteed uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items