PD-9004G/AC - MICROSEMI - 4 port midspan for | Anixter
PD-9004G/AC | MICROSEMI

MICROSEMI | PD-9004G/AC | 4 port midspan for wireless LAN access points, security network cameras and IP terminals.

  • Manufacturer # PD-9004G/AC
  • Anixter #507109
Number of Ports: 4 PORTS
Type: MIDSPAN
Description

Microsemi's PowerDsine 9004G midspans offer a cost effective, fully IEEE802.3at compliant solution to upgrade existing infrastructure with a guaranteed 30 Watts of power through each port and ensuring safe operationof any standard PoE data terminal. It allows wireless LAN access points, security network cameras to receive power, along with data, overstandard Ethernet cables, leaving network infrastructure completely unaltered.

Features
  • A cost-effective solution to upgrade existing infrastructure to PoE
  • Fully IEEE802.3at standard compliant w support for .af standard and legacy devices
  • Supports 10/100/1000Mbps data rates
  • Safe & reliable power over existing Ethernet infrastructure
  • Provides up to 30W per port for all ports
  • 3 units can fit in 1U 19" rack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items