PD-9501G/AC/B - MICROSEMI - Ethernet/PoE | Anixter
PD-9501G/AC/B | MICROSEMI

MICROSEMI | PD-9501G/AC/B | Ethernet/PoE Midspan, Microsemi, 1-Port, 4-Pair, 60 Watt Gigabit, 10/100/1000 Mbps, 100 to 250 Volt AC at 1.2 Ampere, 50/60 Hertz, 3.46" Width x 1.68" Depth x 6.53" Height

  • Manufacturer # PD-9501G/AC/B
  • Anixter #501736
Number of Ports: 1 PORT
Type: MIDSPAN
Description

This part has been discontinued by the supplier. Use Anixter #834192 as suggested replacement.

Features
  • Upto 60 Watt of Power Over 4-Pairs
  • UPoE, Cisco and Legacy PoE Support (Dongles Required)
  • Plug and Play Installation
  • Guaranteed Uptime
Tech. Info & Standards

UL/CUL, CE, FCC, IEEE802.3at, EN 55022/55024, WEEE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items