PD-AFAT-TESTER - MICROSEMI - PoE tester to | Anixter
PD-AFAT-TESTER | MICROSEMI

MICROSEMI | PD-AFAT-TESTER | PoE tester to test your RJ-45 for PoE

  • Manufacturer # PD-AFAT-TESTER
  • Anixter #491216
Number of Ports: 1 PORT
Description

Tests the presence of PoE, PoE+, and UPoE/EEPoE links,

Other PoE Accessories:
PD-PoE Extender 1-port, Extends PoE range by additional 100m, 802.3af /802.3at output power
PD-OUT/SP11 1-port Outdoor Surge protector, IP66
PD-AS-601/5 802.3af Active Spter, 5V output, 2 x DC jacks : round 3.4x1.35mm and 5.5x2.5 mm
PD-AS-951/12-24 4-Pairs High Power splitter - for use with PD-9500G Series:(user selectable DC output 12v/24v)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items