PDC-7F - COELPLA - FLAT ELEVATOR TRAVELING | Anixter
PDC-7F | COELPLA

COELPLA | PDC-7F | FLAT ELEVATOR TRAVELING CABLE 20/0 75MM P 20X 0 75MM B/S

  • Manufacturer # PDC-7F
  • Anixter #BS-18-720-07-CO
Conductor Count: 60 CONDUCTORS
Conductor Size: COMBINATION
Construction: MULTI-TYPE COMPOSITES
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: YES CABLE IS JACKETED
Pitch (C-C Spacing): NO SET PITCH - RIBBON
Screen/Shield Type: FOIL WITH DRAIN WIRE
Screen/Shield: YES,CABLE IS SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items