PDR12B024LB3515/75 - BERK-TEK - 24-F 50/125 | Anixter
PDR12B024LB3515/75 | BERK-TEK

BERK-TEK | PDR12B024LB3515/75 | 24-F 50/125 10GIG TB RISER 3.5/1.5DB/KM 700/500 MHZ*KM GIGALITE 50-MICRON

  • Manufacturer # PDR12B024LB3515/75
  • Anixter #BZ-370-501GIGTGHT-24
Armored: NO
Cable O.D. (in.): 0.458 x 0.252
Cable O.D. (mm): 11.6 x 6.4
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1320
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 396
Min. Bend Radius Installation (cm): 9.7
Min. Bend Radius Installation (in.): 3.8
Min. Bend Radius Long Term (cm): 6.4
Min. Bend Radius Long Term (in.): 2.5
No. of Fibers: 24
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items