PDT-1015C-M-NS - MIDDLE ATLANTIC PRODUCTS - | Anixter
PDT-1015C-M-NS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PDT-1015C-M-NS | 10 Outlet, Single 15 Amp Circuit With Current Meter, Thin Power Strip With 9 Cord, Fits Racks That Accept G Power

  • Manufacturer # PDT-1015C-M-NS
  • Anixter #449725
Description

PDT Series Thin Power Strips

PDT Series Thin Power Strips take up minimal space inside a rack and feature a unique design that allows for isolated ground configurability. Dual circuit models can be configured to operate as a single circuit and all models are factory assembled for easy installation. Small size uses a minimum of space Dual circuit models can be field configured to operate as a single circuit Unique design allows for isolated ground configurability in the field Saves time - ships fully assembled with all needed accessories including cable management clips Outlets are spaced to provide enough room for plug-in power supplies Top feed models with J-Box on the top of the power strip, available to meet code requirements in select areas Easy to order - a single part number includes all needed accessories Mounts easily with provided clips 15 Amp models are prewired with 12-gauge wiring and can be attached to a 20 Amp branch circuit Surge protected models include LEDs for convenient local status indication, and also have dry contact closure for remote status notification Metered models include high visibility red LED display; indicates current to tenths of Amps Corded models feature SignalSAFE((tm)) cords to virtually eliminate AC magnetic fields NRTL Listed in the US and Canada

Must be a reseller to purchase this product

Features
  • Small size uses a minimum of space
  • Dual circuit models can be field configured to operate as a single circuit
  • Unique design allows for isolated ground configurability in the field
  • Saves time - ships fully assembled with all needed accessories including cable management clips
  • Outlets are spaced to provide enough room for plug-in power supplies
  • Top feed models with J-Box on the top of the power strip, available to meet code requirements in select areas
  • Easy to order - a single part number includes all needed accessories
  • Mounts easily with provided clips
  • 15 Amp models are prewired with 12-gauge wiring and can be attached to a 20 Amp branch circuit
  • Surge protected models include LEDs for convenient local status indication, and also have dry contact closure for remote status notification
  • Metered models include high visibility red LED display; indicates current to tenths of Amps
  • Corded models feature SignalSAFE((tm)) cords to virtually eliminate AC magnetic fields
  • NRTL Listed in the US and Canada
  • Takes up minimal space inside a rack and features a unique design that allows for isolated ground configurability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items