PDU3MV6H50 - TRIPP LITE - 12.6kW 3-Phase | Anixter
PDU3MV6H50 | TRIPP LITE

TRIPP LITE | PDU3MV6H50 | 12.6kW 3-Phase Metered PDU, 208V Outlets (36 C13 & 9 C19) Hubbell 50A CS8365C, 6ft Cord, 0U Vertical, TAA

  • Manufacturer # PDU3MV6H50
  • Anixter #509075
Number of Outlets: 42
Type: RACK MOUNT PDU
Features
  • 12.6kW 3 phase 208V Metered Power Distribution Unit / PDU
  • Set of 3 built-in current meters continuously report load current in amps for all 3 output phases
  • Attached Hubbell CS8365C 50A (3P+E) 208V 3 phase input plug with 6 ft. / 1.8m cord
  • 0U, 70 in. 178cm vertical form factor supports installation in 2 or 4 post equipment racks
  • 45 total 208V outlets (36 C13, 9 C19) arranged in three breakered single phase output load banks
  • Included cord retention brackets keep vital network equipment plugged in and continuously powered
  • Toolless mounting supported in button-mount compatible racks, plus nut-and-bolt mounting brackets for other mounting applications (set of 2 9mm buttons pre-installed, 2 9mm and 4 6mm spare buttons included)
  • Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items