PDU3MV6L2130 - TRIPP LITE - 8.6kW 3-Phase | Anixter
PDU3MV6L2130 | TRIPP LITE

TRIPP LITE | PDU3MV6L2130 | 8.6kW 3-Phase Metered PDU, 208/120V Outlets (36 C13, 6 C19, 6 5-15/20R), L21-30P, 6ft Cord, 0U Vertical, TAA

  • Manufacturer # PDU3MV6L2130
  • Anixter #523197
Number of Outlets: 48
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Metered PDU / Power Distribution Units Offer Real-Time Local Reporting of Current Levels in Amps via Set of 3 Built-in Digital Meters. Enables Visual Monitoring of PDU Current Levels to Preserve Proper Loading Balance and Prevent Circuit Overloads as Additional Equipment is Added. Offers Reliable Rackmount Multi-outlet Power Distribution from Any Protected UPS, Generator or Mains Input Power Source. High Quality Design Includes Rugged All-metal Housing and Secure Rackmount Installation with Included Mounting Accessories.

Features
  • 8.6kW 3 phase 208/120V Metered Power Distribution Unit / PDU
  • Set of 3 built-in current meters continuously report input current per phase
  • Attached NEMA L21-30P 30A (3P+N+E) 208V 3 phase input plug with 6 ft. / 1.8m cord
  • 0U, 70 in. / 178cm vertical frm factor supports installation in 2 or 4 post equipment racks
  • 48 total outlets arranged in three breakered single phase output load banks
  • 36 C13 and 6 C19 outlets output 208V
  • 6 NEMA 5-15/20R outlets output 120V
  • Included cord retention brackets keep tal network equipment plugged in and continuously powered
  • Toolless mounting supported in button-mount compatible racks, plus nut-and-bolt mounting brackets for other mounting applications (set of 2 9mm buttons pre-installed, 2 9mm and 4 6mm spare butto ns included)
  • Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items