PDU3VN10L2120 | TRIPP LITE

TRIPP LITE | PDU3VN10L2120 | 5.7kW 3-Phase Monitored PDU, 208V Outlets (30 C13 & 6 C19), L21-20P, 10ft Cord, 0U Vertical

  • Manufacturer # PDU3VN10L2120
  • Anixter #434943
Number of Outlets: 36
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Monitored PDU / Power Distribution Unit offers real-time remote monitoring of voltage, frequency and load levels via built-in network connection. PowerAlert interface supports custom notification of user-specified remote conditions via email, secure web, SNMP, Telnet or SSH interface. PDU output current consumption in amps is displayed per-phase via front panel lighted digital display and can be monitored remotely to warn of potential overloads before critical IT mains breakers trip.

Features
  • Monitored 5.7kW 3 Phase 208V PDU; 70 in. / 178cm 0U vertical rackmount Reports voltage, frequency and load per-phase via built in ethernet interface Visual current meter; Toolless button-mount installation NEMA L21-20P 20A (3P+N+E) 208V 3 phase input; 10 ft. / 3m line cord 30 C13 & 6 C19 single phase outlets; Included cord retention brackets Temperature, humidity and contact closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items