PDU3VN3G30 | TRIPP LITE

TRIPP LITE | PDU3VN3G30 | 10kW 3-Phase Monitored PDU, 200/208/240V Outlets (42 C13 & 6 C19), IEC-309 30A Blue, 3 ft. Cord, 0U Vertical, TAA

  • Manufacturer # PDU3VN3G30
  • Anixter #434945
Number of Outlets: 36
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Monitored PDU / Power Distribution Unit offers real-time remote monitoring of voltage, frequency and load levels via built-in network connection. PowerAlert interface supports custom notification of user-specified remote conditions via email, secure web, SNMP, Telnet or SSH interface. PDU output current consumption in amps is displayed per-phase via front panel lighted digital display and can be monitored remotely to warn of potential overloads before critical IT mains breakers trip.

Features
  • Distributes Network-Grade Power
  • 42 C13 and 6 C19 outlets distribute network-grade power to connected equipment
  • 3 load banks with individual 20A circuit breakers
  • Outlets numbered and color-coded for easy identification of phase and load bank
  • Multi-Funion Digital LED Display
  • Indicates amps, watts, volts, power unbalance percentage, as well as selected input phase, load bank, output power and sensor option
  • Rotates 180 for overhead or raised-floor power feeds
  • Advanced Network Monitoring
  • Built-in SNWEBCARD enables full remote access for power monitoring, configuration and control via secure web browser, telnet or SSH
  • Real-time load/current data with billing-grade accuracy (+/- 1%)
  • Tiered access allows administrator and guest to log in
  • Automated lerts help prevent accidental overloads, power loss and downtime
  • Optional ENVIROSENSE module (sold separately) monitors temperature and humidity conditions
  • Broad Communications Compatibility
  • Supports HTTP, HTTPS, PowerAlert, SMTP, SNMPv1, SNMPv2, SNMP3, telnet, SSH, FTP, DHCP, BOOTP and NTP
  • Network settings can be automatically or manually assigned via permanent IP addresses
  • Connects to AC Power Source
  • IEC-309 30A Blue (3P+E) input plug with 3 ft. cord for connection to mains power source, generatr or protected UPS
  • Plug-lock inserts keep equipment power cords connected to outlets
  • Ready for Immediate 0U Toolless Rack-Mounting
  • Pre-installed buttons for toolless mounting in compatible EIA-standard 2-post and 4-post racks
  • Conventional 0U installaon possible with included mounting hardware
  • TAA-Compliant
  • Complies with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items