PDUH20DV - TRIPP LITE - 1.6-3.8kW | Anixter
PDUH20DV | TRIPP LITE

TRIPP LITE | PDUH20DV | 1.6-3.8kW Single-Phase 100-240V Basic PDU, 14 Outlets (12 C13 & 2 C19), C20 w/L6-20P Adapter, 12 ft. Cord, 1U Rack-Mount

  • Manufacturer # PDUH20DV
  • Anixter #524014
Number of Outlets: 14
Type: RACK MOUNT PDU
Description

Tripp Lite Basic Power Distribution Units / PDU systems offer reliable rackmount power distribution. Supplies equipment with continuous power from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal h ousing and secure rackmount installation with included mounting accessories.

Features
  • Reliable Single-Phase 20A 100-240V Power Distribution
  • Versatile no-frills PDU for data centers, server rooms and network wiring closets
  • 14 total outlets - 4 C13 in front, 8 C13 and 2 C19 in rear
  • C20 input with detachable 12 ft. cord and NEMA L6-20P adpter
  • Inlet accepts any country-specific power cord with C19 connector
  • Rear-panel grounding lug
  • Switchless Design
  • Prevents accidental shutdowns and costly downtime
  • Versatile Installation Options
  • Reversible all-metal housing faces front or rear in raupports 1U horizontal or 0U vertical mounting in EIA-standard 19 in. racks
  • Also mounts on wall, workbench or under a counter
Applications

Ideal for datacenters, network closets, equipment racks and a wide variety of other application types

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items