PDUMH15NET2 - TRIPP LITE - 1.4kW | Anixter
PDUMH15NET2 | TRIPP LITE

TRIPP LITE | PDUMH15NET2 | 1.4kW Single-Phase Switched PDU, 120V Outlets (8 5-15R), 5-15P, 100-127V Input, 12ft Cord, 1U Rack-Mount

  • Manufacturer # PDUMH15NET2
  • Anixter #524865
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Tripp Lite single phase Switched PDU / Power Distribution Unit offers advanced network control and monitoring with the ability to turn on, turn off, recycle or lock-out power to each individual receptacle, monitor site electrical conditions and remotel y monitor output power consumption. PowerAlert interface supports remote control and custom notification of user-specified conditions via email, secure web, SNMP, Telnet or SSH interface. Individually switched outlets can be controlled in real-time to remotely reboot unresponsive network hardware, or be custom programmed for user-defined power-up and power-down sequences to ensure proper startup of interdependent IT systems and prevent inrush-related overloads as network equipment is first energized . Unused PDU outlets can be electronically locked off to prevent the connection of unauthorized hardware. PDU output current consumption in amps is continuously displayed locally via visual meter and remotely via web/network interface to warn of potent ial overloads before critical IT mains or branch breakers trip.

Features
  • 15A 120V Switched Power Distribution Unit / PDU with built-in web/network interface (Agency derated to 12A continuous)
  • Attached NEMA 5-15P 120V single phase input; 12 ft. / 3.6m cord
  • 1U horizontal rackmount form factor
  • 8 switched NEMA 5-15R outletsÔupports power-on, power-off or reboot of each outlet on a real-time or programmable basis
  • Enables reboot of locked equipment, custom power-on/power-off sequences, load-shedding of optional loads and disabling unused outlets
  • Network interface provides PDU control and data regarding input voltage and total output load level in amps
  • Digital display continuously reports total output load level in amps
  • Supports user-specified alarm notification thresholds
  • In-rack environmental reporting with optionl ENVIROSENSE temperature / humidity sensor and rack access notification with up to 4 optional SRSWITCH door sensors
  • DHCP/Manual configuration support
  • 10/100 Mbps auto-sensing
  • Real-time clock backup maintains the time of day and date even if the PD is unpowered
  • Tiered access privileges allow an administrator and a guest to login via web browser
  • Alert notifications via email or SNMP traps offer immediate event notification
  • Firmware upgrade ability supports future product enhancements
  • Suppor HTTP, HTTPS, PowerAlert Network Management System, SMTP, SNMPv1, SNMPv2, SNMPv3, Telnet, SSH, FTP, DHCP, BOOTP, NTP protocols
  • Fully compatible with FREE PowerAlert Network Management System / NMS Software
  • 1U horizontal rack installation supported in 2 or 4 post racks with included mounting brackets
  • Adjustable mounting brackets enable installation in 2 or 4 post racks, plus additional support for wallmount and under-counter mounting
  • Mounting ears are reversible for front or rear facing rackmount installation
  • Included cord retention brackets and wire ties
  • TAA Compliant Version Available - Order Tripp Lite PDUMH15NET2TAA
Applications

Ideal means of powering networking equipment in datacenters, computer rooms and network closets

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items