PDUMH20HV - TRIPP LITE - 3.2-3.8kW | Anixter
PDUMH20HV | TRIPP LITE

TRIPP LITE | PDUMH20HV | 3.2-3.8kW Single-Phase Metered PDU, 200-240V (8 C13 & 2 C19), C20 / L6-20P Adapter, 12ft Cord, 1U Rack-Mount, TAA

  • Manufacturer # PDUMH20HV
  • Anixter #524028
Number of Outlets: 10
Type: RACK MOUNT PDU
Description

Tripp Lite Metered PDU / Power Distribution Units offer real-time local reporting of load level in amps via built-in digital meter. Enables visual current monitoring of PDU output current to prevent circuit overloads as additional equipment is added. O ffers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Features
  • 16/20A single phase 200-240V Metered Power Distribution Unit / PDU (Agency de-rated to 16A continuous)
  • Built-in 2 digit visual meter continuously reports PDU load level in amps
  • C20 inlet with C20 input cable and L6-20P adapter; 12 ft. / 3.7m line cordÔ1U horizontal rackmount format installs in one rack space
  • 10 total outlets (8 C13 / 2 C19)
  • Mounting flanges support installation in 2 and 4 post racks, with additional support for wall-mount and under-counter installation formats
  • Mounting ears are revrsible for front or rear facing rackmount installation
  • Optional
  • PDUSIDEBRKT enables 0U vertical rackmount in compatible racks
  • Back panel grounding lug
  • Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases
Applications

Ideal for network configurations requiring a metered PDU

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items