PDUMH20HVATNET - TRIPP LITE - 3.2-3.8kW | Anixter
PDUMH20HVATNET | TRIPP LITE

TRIPP LITE | PDUMH20HVATNET | 3.2-3.8kW Single-Phase ATS/Switched PDU, 200-240V Outlets (8 C13 & 2 C19), 2 C20, 12ft Cord, 1U Rack-Mount, TAA

  • Manufacturer # PDUMH20HVATNET
  • Anixter #523966
Number of Outlets: 10
Type: RACK MOUNT PDU
Description

Tripp Lite Switched ATS / Auto Transfer Switch provides a redundant power option for single-corded network devices. Dual input cords support separate connection to PRIMARY and SECONDARY power sources. The ATS will normally maintain continuous output to all outlets as derived from the primary input cable. If the primary power source becomes unstable or fails altogether, the ATS will switch over to the secondary power source until the primary input is restored and stable. Switched PDU features include individually controllable output receptacles and built-in network interface. Super-fast switchover between primary and secondary power sources occurs within milliseconds. ATS functionality is supported by any two compatible AC power sources, regardles s of phase angle, to support a variety of advanced redundant power networking applications. Enables fault tolerant hot-swappable UPS protection when used with a single UPS and fully redundant UPS protection when each cord is connected to a separate UPS system. In a two-UPS environment, the primary input cable must be supported by a full time sine wave UPS with zero transfer time. Tripp Lite SmartOnline series is highly recommended for use as the primary UPS in a two-UPS application. ATS configuratio ns utilizing separate mains circuits, backup generators and even separate utility power grid feeds are fully supported. On-board ATS processor constantly evaluates power quality on both input sources to prevent transfer to the secondary source when una vailable or of lower quality than the primary source. Front input LED's display primary or secondary power availability.

Features
  • 200-240V 16/20A Automatic Transfer Switch (ATS) / Switched PDU (Agency de-rated to 16A continuous)
  • Enables redundant A/B power option for single-corded network devices
  • 2 digit display reports power consumption in amps
  • 1U horizontal rackmount form factr
  • 10 outlets (8 C13 switched / 2 C19 unswitched)
  • Two C20 inlets for separate Primary and Secondary inputs; two 12 ft / 3.7m C20 input cables included
  • ATS circuits normally maintain output sourced from the primary input cable; As primary input power fals, the ATS will switch to maintain output sourced from the secondary input cable until power on the primary input is restored and stable
  • ATS configurations enable hot-swappable UPS protection when used with a single UPS and redundant UPS protection wh en each cord is connected to a separate UPS system (in a two-UPS environment, the primary input cable must be supported by an online UPS with zero transfer time)
  • Advanced ATS configurations utilizing separate mains circuits, backup generators and separ ate out of phase utility power grid feeds are supported
  • On-board ATS processor constantly evaluates power quality on both inputs to prevent transfer to the secondary source when unavailable or of lower quality than the primary source
  • 2-7 millisecond transfer time
  • Switched outlets and ethernet interface supports individual outlet control on a real-time or programmable basis and user-specified alarm notification thresholds for all reported site power conditions
  • DHCP/Manual configuration support
  • Supprts HTTP, HTTPS, PowerAlert Network Management System, SMTP, SNMPv1, SNMPv2, SNMPv3, Telnet, SSH, FTP, DHCP, BOOTP, NTP protocols
  • Outlets are factory programmed for sequential turn-on at 250 millisecond intervals when the PDU is first energized
  • LEDs confirm power availability on both input lines and for each output receptacle
  • Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases
Applications

Ideal for configurations requiring a simple PDU that displays power consumption in amps
Optional-use ATS function makes this system ideal for adding redundancy to single corded devices
ATS function adds hot-swap and maintenance bypass function to standard UPS configurations

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items