PDUMH30 - TRIPP LITE - 2.9kW Single-Phase | Anixter
PDUMH30 | TRIPP LITE

TRIPP LITE | PDUMH30 | 2.9kW Single-Phase Metered PDU, 120V Outlets (12 5-15/20R), L5-30P, 15ft Cord, 1U Rack-Mount

  • Manufacturer # PDUMH30
  • Anixter #454425
Number of Outlets: 12
Type: RACK MOUNT PDU
Description

Tripp Lite Metered Power Distribution Units / PDU systems continuously report output load level in amps to help network managers prevent overloads and plan for future growth. Supplies equipment with continuous power from any protected UPS, generator or ma

Features
  • 30A single phase 120V Metered Power Distribution Unit / PDU (Agency derated to 24A continuous)
  • Two-digit lighted meter reports total PDU input current in amps
  • Attached L5-30P 30A 120V input plug with 15 ft. / 4.5m line cord
  • 1U horizontal rackmount forat installs in one rack space
  • 12 NEMA 5-15/20R outlets
  • Outlets are arranged in two loading banks, each with separate 20A breaker protection
  • Mounting flanges support installation in 2 and 4 post racks, with additional support for wall-mount and under-cunter installation formats
  • Mounting ears are reversible for front or rear facing rackmount installation
  • Back panel grounding lug
  • TAA Compliant Version Available - Order Tripp Lite PDUMH30TAA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items