PDUMH30HV - TRIPP LITE - 5.8kW Single-Phase | Anixter
PDUMH30HV | TRIPP LITE

TRIPP LITE | PDUMH30HV | 5.8kW Single-Phase Metered PDU, 208/240V Outlets (16 C13 & 2 C19), L6-30P, 12ft Cord, 2U Rack-Mount, TAA

  • Manufacturer # PDUMH30HV
  • Anixter #523977
Number of Outlets: 18
Type: RACK MOUNT PDU
Description

Tripp Lite single phase Metered PDU / Power Distribution Units offer real-time local reporting of load level in amps via built-in digital current metering. Enables visual monitoring of PDU output current to preserve proper output balance and prevent circuit overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Features
  • 30A single phase 208/240V Metered Power Distribution Unit / PDU (Agency derated to 24A continuous)
  • Set of two lighted meters report PDU output current in amps for each 9 outlet load bank
  • Attached NEMA L6-30P 30A 208/240V input plug and 12ft / 3.6m cord
  • 2U horizontal rackmount format installs in two rack spaces
  • 18 output receptacles (16 C13, 2 C19)
  • Outlets are arranged in two 9 outlet load banks, each with separate 20A breaker and current metering
  • Mounting flanges support installation in 2 and 4 po racks, with additional support for wall-mount and under-counter installation formats
  • Mounting ears are reversible for front or rear facing rackmount installation
  • Cord retention brackets keep vital equipment plugs connected
  • Grounding lug
  • Compliant wi the Federal Trade Agreements Act(TAA) for GSA Schedule purchases
Applications

Ideal for network configurations requiring a metered PDU

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items