PDUMH30HVATNET - TRIPP LITE - 5kW | Anixter
PDUMH30HVATNET | TRIPP LITE

TRIPP LITE | PDUMH30HVATNET | 5kW Single-Phase ATS/Switched PDU, 208V (16 C13, 2 C19 & 1 L6-30R) 2 L6-30P Input Cords, 2U Rack-Mount, TAA

  • Manufacturer # PDUMH30HVATNET
  • Anixter #523952
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite Switched ATS / Auto Transfer Switch provides a redundant power option for single-corded network devices. Dual input cords support separate connection to PRIMARY and SECONDARY power sources. The ATS will normally maintain continuous output to all outlets as derived from the primary input cable. If the primary power source becomes unstable or fails altogether, the ATS will switch over to the secondary power source until the primary input is restored and stable. Switched PDU features include individually controllable output receptacles and built-in network interface. Super-fast switchover between primary and secondary power sources occurs within milliseconds. ATS functionality is supported by any two compatible AC power sources, regardless of phase angle, to support a variety of advanced redundant power networking applications. Enables fault tolerant hot-swappable UPS protection when used with a single UPS and fully redundant UPS protection when each cord is connected to a separate UPS system. In a two-UPS environment, the primary input cable must be supported by a full time sine wave UPS with zero transfer time. Tripp Lite SmartOnline series is highly recommended for use as the primary UPS in a two-UPS application. ATS configurations utilizing separate mains circuits, backup generators and even separate utility power grid feeds are fully supported. On-board ATS processor constantly evaluates power quality on both input sources to prevent transfer to the secondary source when unavailable or of lower quality than the primary source. Front input LED's display primary or secondary power availability.

Features
  • 208V 30A Automatic Transfer Switch (ATS) / Switched PDU (Agency de-rated to 24A continuous)
  • ATS features provide redundant power for critical network equipment with a single input power cord
  • 2 digit display reports output power consumption in amps
  • 2U orizontal rackmount form factor; 12.5 in. / 31.8 cm depth
  • 19 built-in switched outlets (16 C13, 2 C19 & 1 L6-30R)
  • Set of two 10 ft. / 3m NEMA L6-30P input cables support connection to separate PRIMARY and SECONDARY inputs
  • ATS circuits normally maintan output sourced from the primary input cable; As primary input power fails or becomes unstable, the ATS will switch to maintain output sourced from the secondary input cable until power on the primary input is restored and stable
  • ATS configurations en able fault-tolerant, hot-swappable UPS protection when used with a single UPS and fully redundant UPS protection when each cord is connected to a separate UPS system (in a two-UPS environment, the primary input cable must be supported by an online UPS with zero transfer time similar to Tripp Lite SmartOnline series)
  • Advanced ATS configurations utilizing separate mains circuits, backup generators and even separate out of phase utility power grid feeds are fully supported
  • On-board ATS processor constantly evaluates power quality on both inputs to prevent transfer to the secondary source when unavailable or of lower quality than the primary source
  • Super-fast switchover between primary and secondary power sources occurs in 2-6 milliseconds
  • Switched outlets and ethernet interface supports individual outlet control on a real-time or programmable basis and user-specified alarm notification thresholds for all reported site power conditions
  • DHCP/Manual configuration support
  • Supports HTTP, HTTPS, PowerAlert Network Management System, SMTP, SNMPv1, SNMPv2, SNMPv3, Telnet, SSH, FTP, DHCP, BOOTP, NTP protocols
  • Outlets are factory programmed for sequential turn-on at 250 millisecond intervals when the PDU is first energized to prevent inrush-related equi pment interaction on startup
  • Front panel LEDs confirm power availability on both input lines and for each output receptacle
  • Included cord retention brackets keep vital network equipment plugged in and continuously powered
  • Compliant with the Federal Trde Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items