PDUMVR20NET - TRIPP LITE - 1.9kW | Anixter
PDUMVR20NET | TRIPP LITE

TRIPP LITE | PDUMVR20NET | 1.9kW Single-Phase Switched PDU with Outlet Level Metering, 120V Outlets (24 5-15/20R), L5-20P/5-20P Adapter, 10ft Cord, 0U Vertical, TAA

  • Manufacturer # PDUMVR20NET
  • Anixter #524897
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

Tripp Lite single phase Switched PDU / Power Distribution Unit with individual outlet metering offers advanced network control and monitoring with the ability to turn on, turn off, recycle or lock-out power to each individual receptacle, monitor site electrical conditions and remotely monitor output power consumption for each individual outlet. Built-in current monitoring offers 1% billing grade accuracy. PowerAlert interface supports remote control and custom notification of user-specified conditions via email, secure web, SNMP, Telnet or SSH interface. Individually switched outlets can be controlled in real-time to remotely reboot unresponsive network hardware, or be custom programmed for user-defined power-up and power-down sequences to ensure proper startup of interdependent IT systems and prevent inrush-related overloads as network equipment is first energized. Unused PDU outlets can be electronically locked off to prevent the connection of unauthorized hardware. PDU output current consumption in amps is continuously displayed locally via visual meter and remotely via web/network interface to warn of potential overloads before critical IT mains or branch breakers trip.

Features
  • 120V 20A Switched PDU with built-in web/network interface in 0U 70in / 178cm vertical rackmount form factor; 20A max capacity (agency derated to 16A)
  • Attached NEMA L5-20P 120V single phase input with 5-20P plug adapter, 10 ft. / 3m cord
  • 24 switched NEMA 5-15/20R outlets
  • Supports power-on, power-off or reboot of each outlet on a real-time or programmable basis
  • Enables reboot of locked equipment, custom power-on/power-off sequences, load-shedding and disabling unused outlets
  • Network interface provies PDU control and data regarding input voltage and load level for each load bank or each individual outlet in amps
  • Current monitoring provides 1% billing grade accuracy
  • Digital display continuously report output load level in amps
  • Display also suppors IP-address self-identification and 180 degree display rotation
  • Supports user-specified alarm notification thresholds
  • In-rack environmental reporting with optional ENVIROSENSE temperature / humidity sensor and rack access notification with up to 4 optional SRSWITCH door sensors
  • DHCP/Manual configuration support
  • 10/100 Mbps auto-sensing
  • Real-time clock backup maintains the time of day and date even if the PDU is unpowered
  • Tiered access privileges allow an administrator and a guest to login viweb browser
  • Alert notifications via email or SNMP traps offer immediate event notification
  • Firmware upgrade ability supports future product enhancements
  • Supports HTTP, HTTPS, PowerAlert Network Management System, SMTP, SNMPv1, SNMPv2, SNMPv3, Telne, SSH, FTP, DHCP, BOOTP, NTP protocols
  • Fully compatible with FREE PowerAlert Network Management System / NMS Software
  • Included cord retention brackets
  • Toolless mounting supported in button-mount compatible racks, plus nut-and-bolt mounting brackets fr other mounting applications
  • Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases
Applications

Ideal for network configurations requiring a switched, metered and monitored PDU supporting individual outlet rebooting, load shedding and remote web/network current monitoring of critical networking components

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items