PED8B1 - PANDUIT - Patchrunner High Capacity | Anixter
PED8B1 | PANDUIT

PANDUIT | PED8B1 | Patchrunner High Capacity 8.1" (206mm) Dual Hinge Door For 84" High (2134mm) Racks, New RAL 9005 Black

  • Manufacturer # PED8B1
  • Anixter #516987
Cable Management Type: COVERS/DOORS
Cable Mgt Mounting: VERTICAL
Color: BLACK
Door Style: DOUBLE
Door Type: SOLID
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items