PEDK12 - PANDUIT - Bracket Kit for 12 Inch | Anixter
PEDK12 | PANDUIT

PANDUIT | PEDK12 | Bracket Kit for 12 Inch wide PatchRunner Dual Hinged Door

  • Manufacturer # PEDK12
  • Anixter #443979
Cable Management Type: ACCESSORIES
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • PatchRunner Accessories
Specifications
  • PED Door Bracket Kit
  • Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items