PEDK8 | PANDUIT

PANDUIT | PEDK8 | Bracket Kit for 8 Inch wide PatchRunner Dual hinged Door

  • Manufacturer # PEDK8
  • Anixter #443977
Cable Management Type: ACCESSORIES
Color: BLACK
Type: CABLE MANAGEMENT
Description

This part is discontinued by supplier.

Features
  • PatchRunner Accessories
Specifications
  • PED Door Bracket Kit
  • Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items