PF1300 BK005 - ALPHA WIRE - .330" PVC COATED | Anixter
PF1300 BK005 | ALPHA WIRE

ALPHA WIRE | PF1300 BK005 | .330" PVC COATED FIBERGLASS TUBING 100/FT ROLL

  • Manufacturer # PF1300 BK005
  • Anixter #APIF-130-0
Class: CLASS 20
Decimal: .330 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: GLASS-FIBERGLASS (ALL TYPES)
Military Color Code: BLACK
Military Spec: M-I-3190E
RoHS Compliant: YES
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: DUAL WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items