PG9904P | DSC

DSC | PG9904P | PIR Security Motion Detector, 49 Foot Detection Range, 90 Coverage, 14 F to 131 F, 3.7" x 2.5" x 2.06", with 3 Volt CR123A Lithium Battery, False Alarm Immunity

  • Manufacturer # PG9904P
  • Anixter #780400
Motion Sensor Pet Immune: NO
Description

This part has been discontinued by the supplier.

Must be a reseller to purchase this product.

Features
  • PowerG Robust Industry Leading Commercial Grade Wireless Technology
  • Visible Link Quality LED Indicator On Device
  • Large Transmission Range Enabling Repeater-Free Installations
  • Compatible with Powerseries Neo Systems
  • Multichannel, Frequency Hopping Sprd S
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items