PI6000 - INTERLOGIX - SENTROL PASSIVE | Anixter
PI6000 | INTERLOGIX

INTERLOGIX | PI6000 | SENTROL PASSIVE INFRARED 40' X 40' PIR W/PET IMMUNITY UP TO 30 LBS

  • Manufacturer # PI6000
  • Anixter #235876
Color: WHITE
Current (Amps): OTHER AMPERAGE
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 3 INCHES
Input Power: 12-16V AC
Locking State: FAIL-SECURE (POWER TO UNLOCK)
Mounting: SURFACE
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: PASSIVE-INFRARED
Switch Type: SINGLE-POLE, DOUBLE THROW
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 3 INCHES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items